Beli vessel bit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vessel Recessed Bit
    Mulai

    Rp339.900

    Vessel Recessed Bit
    atribut:
    • Blade Edge: [[+]]2
    • Shank Diameter (mm): 6.35
    • Total Length (mm): 82
  2. Vessel Bit Philips (Mata Obeng)
    17%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp15.900

    Vessel Bit Philips (Mata Obeng)
    Deskripsi:
    For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
  3. Vessel Driver Bit
    Mulai

    Rp99.900

    Vessel Driver Bit
    Deskripsi:
    -A super‐high durable bit with newly developed Cross Blade Edge with Rib and torsion effect.
    atribut:
    • Blade Edge: (+)2
  4. Vessel Diamond Rigid Step Bit (Mata Obeng)
    Mulai

    Rp82.900

    Vessel Diamond Rigid Step Bit (Mata Obeng)
    Deskripsi:
    The tip of the blade is coated with diamond particles to bite into the screw. The entire bit is electroless nickel plated to protect it from rust. No magnet required, ideal for drilling and screw work where iron dust is undesirable. The cutting edge makes it easy to see the screw head and where to drive it in. The torsion of the neck absorbs shock when seated. New bit material: die-hard steel, with strength and toughness up to HRC62.
    atribut:
    • Cutting edge magnet: None
    • Double-headed Function: One head
    • Hex Size across Flats (mm): 6.35
    • Tip Size: 2
    • Type: Stepped
  5. Vessel Gold Bit
    23%
    Mulai

    Rp71.900

    Vessel Gold Bit
    Deskripsi:
    -It can also be used for electric, charge, air screwdriver, impact screwdriver.-Excellent rust prevention.
  6. ANEX Hyper Bit
    32%
    Mulai

    Rp52.900

  7. Vessel Sakisubo Bit
    Mulai

    Rp51.900

    Vessel Sakisubo Bit
    Deskripsi:
    -A bit for construction woodworking.-The narrowed tip shape is easy to see the blade edge.-The cushion effect prevents the bit from jumping.-Excellent durability because the torsion effect at the narrowed portion relieves impact.
  8. Vessel Bit Set 10 pcs (Mata Obeng)
    Mulai

    Rp299.900

    Vessel Bit Set 10 pcs (Mata Obeng)
    Deskripsi:
    Die-hard steel is used for the bit material, and its strength and tenacity are different. Sizes are color-coded for easy bit selection. Achieves high mating performance with precise cutting edge processing. Uses die-hard steel that is strong, supple and highly durable. Comes with a single-headed bit suitable for work in narrow spaces such as mounting sashes and curtain rails.
    atribut:
    • Color: Silver/Red/Yellow/Blue
    • Painting: Anti-rust coating that is hard to peel off
    • Quantity: 10
    • Specification: Set of 10 frequently used sizes and stored in the belt holder
    • Voltage (V): Compatible with 18 and 40
  9. Vessel Bit Hexagon with Magnet
    Mulai

    Rp39.900

    Vessel Bit Hexagon with Magnet
    Deskripsi:
    -A bit for a bolt with a hole used for mechanical equipment and motorcycles.
    atribut:
    • Total Length: 65mm
  10. Vessel Dedicated Replacement Shank Combi Plus Bit (Mata Obeng)
    Mulai

    Rp81.900

    Vessel Dedicated Replacement Shank Combi Plus Bit (Mata Obeng)
    atribut:
    • Bit Insertion Port (mm): Width across flats 6.35
    • Blade Tip: [[+]]1; 3/[[+]]2
    • Material: Special alloy steel for industrial use
  11. Vessel Diamond Gosai Bit (Mata Obeng)
    Mulai

    Rp70.900

    Vessel Diamond Gosai Bit (Mata Obeng)
    Deskripsi:
    Maximum hardness HRC62 Die hard steel adopts the most basic. The most advanced. Don't hurt Chuck! The tip of the bit is coated with diamond particles. It bites firmly with diamond particles!
    atribut:
    • Double-headed Function: Both heads
  12. ANEX Slim Tube Color Bit
    Mulai

    Rp99.900

    ANEX Slim Tube Color Bit
    atribut:
    • Material: Chromium molybdenum vanadium steel, crosslinked polyolefin resin
    • Shank Diameter (mm): 6.35
    • Tip: Magnet included
    • Tip Magnet: Magnetic
    • Total Length (mm): 65
  13. Vessel Bit Socket (Mata Sock Hexagonal)
    62%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp24.900

    Vessel Bit Socket (Mata Sock Hexagonal)
    Deskripsi:
    Socket Bit for Hex screw
  14. Vessel Combi Bit
    Mulai

    Rp69.900

    Vessel Combi Bit
    Deskripsi:
    -A bit for construction woodworking.-2 sizes of (+) 2 and SQ3 were incorporated into one bit.-(+) 2 can be used extensively for construction range woodworking, square bit can be used for square socket for earthquake resistant hardware, etc.-The bi
  15. Vessel Bit B35 Hexagon Opposite Side for Pneumatic and Electric Power
    70%
    Mulai

    Rp96.900

    Vessel Bit B35 Hexagon Opposite Side for Pneumatic and Electric Power
    Deskripsi:
    -We realize stable quality and low cost with large volume lot production-Original special alloy steel is used
  16. Vessel Ball Point Bit
    Mulai

    Rp57.900

    Vessel Ball Point Bit
    Deskripsi:
    -Easy to insert in the screw hole and can turn screw even with an angle of 30°.-The tapered shape is easy to see the screw head.
    atribut:
    • Total Length: 82mm
  17. Vessel Slender Torsion Bit
    Mulai

    Rp109.900

    Vessel Slender Torsion Bit
    Deskripsi:
    -The tapered shape is easy to see the blade edge.-Shape efficiently absorbs impact from high impact tool, it is strong against breakage.-Double torsion part absorbs excessive shock, damage to the bit tip dramatically decreases.-The optimum torsion design
    atribut:
    • Blade Edge: (+)2
    • Total Length: 82mm
  18. ANEX Hexagon Bit
    41%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    ANEX Hexagon Bit
    Deskripsi:
    -Size can be identified by color.-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends.
  19. Vessel Bit holder for 10 pieces
    Mulai

    Rp43.900

    Vessel Bit holder for 10 pieces
    Deskripsi:
    Available in four colors (red, blue, olive drive, black). Can be used according to the type of bit and purpose. Comes with a hanging hole for attaching to a carabiner.
    atribut:
    • Mass (g): 14
    • Number of Storage (pieces): Possible: 10
    • Size (mm): 124x22x27
    • Specification: With carabiner hole
    • Storage Capacity (mm): 6.35 (Hex axis)
    • Type: Bit holder
Daftar Harga vessel bit Terbaru November 2026
Vessel Recessed BitRp339.900
Vessel Bit Philips (Mata Obeng)Rp15.900
Vessel Eiectric Driver BitRp119.900
Vessel Driver BitRp99.900
Vessel Diamond Rigid Step Bit (Mata Obeng)Rp82.900
Vessel Gold BitRp71.900
ANEX Hyper BitRp52.900
Vessel Sakisubo BitRp51.900
Vessel Bit Set 10 pcs (Mata Obeng)Rp299.900
Vessel Bit Hexagon with MagnetRp39.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)